Washing sprayer GEKA Professional
Spray gun GEKA Professional
SPRGUN-GEKA-PROFES-30BAR-F-1/2IN-1/2IN
Art.-no. 9501007924
EAN 4062856823369
Register and access more than 75 000 products
High-quality water sprayer for professional use in industrial applications, food industry, agriculture and gardens.
The ergonomic design of the sprayer and the heat/cold insulation of the rubber surface make the sprayer convenient and efficient to use for everyday tasks.
The sprayer is equipped with a knob for adjusting the water spray pattern, and the handle can be locked in an open position
Body: EPDM rubber coated brass/A2 stainless steel
Threaded connection 1/2 inch fem. thrd.,
operating pressure 30 bar,
maximum temperature +50°C
Complies with the requirements of the German drinking water grade KTW/DVGW W270
Datasheets(X)