Washing/steam hose for the food industry LMD
Food grade washing hose, LMD
HOSE-FD-LMD-19X31MM
Register and access more than 75 000 products
Suitable for use as a washing hose with hot water or steam in dairies and slaughterhouses, for example. Also suitable for transferring food stuff such as milk. Grease and wear-resistant rubber exterior.
Interior: White, smooth NBR rubber, grease-proof
Reinforcement: Synthetic weave reinforcement
Exterior: Blue NVC rubber, grease and wear-resistant
Operating temperature: –35...+100°C for liquids, max. +164°C for steam
Marking: Food/Hot Water PN 20 bar 100°C FDA, BfR XXI KAT2 Dampf/Steam PN 6 bar 164°C
Datasheets(X)