Welcome to Würth Finland For trade customers only

Washing-up liquid Fairy Lemon

Washing-up liquid Fairy
WASHUPLIQU-FAIRY-LEMON-1LTR

Art.-no. 0893880990

EAN 5413149137134

-
Washing-up liquid Fairy Lemon

Art.-no. 0893880990

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1 l

Chemical basis

Water and alkaline tenside

Density

1.022 g/cm³

Density conditions

at 20°C

Density/conditions

1.022 g/cm³ / at 20°C

Colour

Yellow

pH value

9

Silicone-free

Yes

Bio-degradable

Yes

Shelf life from production

18 Month

Shelf life from production/conditions

18 Month / cool and dry storage area

Conditions to maintain shelf life from production

cool and dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information