Water canister
Water container with tap and holder
WTRCANI-TAP/HOLD-KG18-5LTR
ORSYMOBIL
Register and access more than 75 000 products
Datasheets(X)
Type description | KG18 |
Width | 242 mm |
Height | 185 mm |
Depth | 166 mm |
Contents | 5 l |
Product weight (per item) | 1.137 kg |
Design | With fastener, With handle |
Colour | Red, White |
Material | Plastic / metal |