Welcome to Würth Finland For trade customers only

Water post, info plate

Info sign, hydrant
FIRE SAFETY SIGN HYDRANT

Art.-no. 0899075642

EAN 4053479963709

-
Water post, info plate

Art.-no. 0899075642

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For marking the location of the hydrant
  • Material: glow-in-the-dark PVC/zinc sulphide

  • Thickness 1.1 mm

  • The text on the sign will be visible for up to hours after the lights are switched off

  • Colour: yellow/red
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Width

200 mm

Thickness

1.1 mm

Material thickness

1.1 mm

Material

PVC - Polyvinyl chloride

Material of base plate

Polyvinyl chloride — PVC

Colour

Red, Yellow

Product weight (per item)

73.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information