Water pump pliers, self-adjusting
Water pump pliers, self-setting
WTRPMPPLRS-SLFADJ-250MM
Register and access more than 75 000 products
Always the correct opening width
No need to find the correct opening width thanks to automatic setting.
Robust
Specially-hardened teeth (51 HRC) and spring shock absorbers
Datasheets(X)
Length in inches (L) | 10 in |
Length (L) | 250 mm |
Min./max. grip range | 10-32 mm |
Material | Chrome-vanadium steel |