Welcome to Würth Finland For trade customers only

Wave 20W mains charger USB C + USB A

Mains charger Wave
PWRPLG-3XUSB-C-USB-A-WHTE-100W

Art.-no. 9501024251

EAN 6418312173987

-
Wave 20W mains charger USB C + USB A

Art.-no. 9501024251

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Wave Quick charging mains charger with one USB Type-C connection and one USB-A connection
  • Total power 20W

  • Colour: white
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Charging current

5 A

Power rating

100 W

Plug type

C

Height

62.2 mm

Length

127.5 mm

Width

31.5 mm

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information