Wave 20W mains charger USB C + USB A
Mains charger Wave
PWRPLG-USB-C-USBA-WHTE-20W-L8,2CM
Art.-no.
9501016111
EAN 6418312154702
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Wave Quick charging mains charger with one USB Type-C connection and one USB-A connection
- Total power 20W
- Colour: white
Product information
Datasheets(X)
Charging current | 3.9 A |
Power rating | 20 W |
Plug type | C |
Height | 2.5 cm |
Length | 8.2 cm |
Width | 4.2 cm |
Colour | White |