Welcome to Würth Finland For trade customers only

Wave Extrapower additional current 20000 mAh

Powerbank 20000 mAh Wave
BTRY-LIION-WAVE-EXT-BLCK-20000MAH

Art.-no. 9501016097

EAN 6418312157901

-
Wave Extrapower additional current 20000 mAh

Art.-no. 9501016097

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Wave Extrapower additional power charger with 20000 mAh battery capacity
  • Charging current from USB ports 5V/2.4A | 9V/2A | 12V/1.5A

  • Charging from MicroUSB or Type-C connections (5V/2A or 9V/2A)

  • Type-C charging cable included in the package

  • Battery: Li-Polymer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of rechargeable battery/battery

Lithium polymer

Nominal voltage

12 V

Rechargeable battery/battery capacity

20000 mAh

Length x width x height

126 x 73 x 28 mm

Product weight (per item)

383 g

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information