Waxy protection agent
Waxy protection agent 710
WAXY PROTECTANT 5L
Register and access more than 75 000 products
Self-correcting: small scratches close up on their own.
Does not crack or harden.
Temperature resistance of dry film –48...+250°C
Does not contain any chlorinated or aromatic solvents or silicone. MIL-C16173D-Grade 4
Datasheets(X)
Contents | 5 l |
Colour | Light brown |
Corrosion protection period | 2 Years |
Min./max. processing temperature | 5 to 30 °C |