Wedge lock washer, type NL
Steel Delta Protekt narrow shape NL Nord-Lock
WSH-WDGELOK-NL-(DPT)-14
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 15.2 mm |
Suitable for screw thread | M14 |
Outer diameter (d2) | 23 mm |
Thickness (h1) | 3.400 mm |
Material | Steel |
Surface | Flake zinc silver |
Corrosion protection period | 1000 h |
RoHS-compliant | Yes |
Design | Narrow |