Welcome to Würth Finland For trade customers only

Weld nut, hexagon

Weld nut, hexagon, others
NUT-WELD-HEX-DIN929-WS30-M20-DRW

Art.-no. 0991447964
EAN 4060052233050

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Standards

DIN 929

Material

Steel

Surface

Plain

Thread type x nominal diameter (D)

M20.000

External drive (s1)

WS30

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information