Welding face shield 3M Speedglas G5-01 611130
Welding face shield 3M Speedglas G5-01 and G5-01VC
WELDHELM-3M-SPEEDGLS-(G5-01)-109X77X27MM
Art.-no. 5M75611130
EAN 4054596920903
Register and access more than 75 000 products
- 3M Speedglas G5-01-welding face shield with automatically darkening G5-01VC-welding goggles (variable colour)
- G5-01-the welding face shield brings a clearer control of the field of vision for welding work
- G5-01VC -welding goggles : variable degrees of darkness: 5, 8–14 and adjustable colour shade in dark mode (for shades 8–14) - suitable for most welding methods
- Large (104 x 170 mm) and curved clear protective visor provides excellent visibility up and down and to the sides
- Thanks to Natural Colour technology, the view of the welding goggles is brighter, more precise and more colourful
- Automatic start/stop
- The direction of the air flow can be adjusted according to the user’s needs
- Narrow profile and ergonomic design
1 Year Warranty
Datasheets(X)
Translucency when not activated | Protection level 3 |
Cassette width x cassette height x cassette thickness | 109 x 77 x 27 mm |
Width of field of vision x height of field of vision | 170 x 140 mm |
UV and IR protection | Yes |
Min./max. temperature conditions | -5 to 55 °C |
Standards | EN 175, EN 379, EN 166, EN 12941 |
Min./max. dark-to-light switching time | 50-1300 ms |
Colour | Black |
Min. dark-to-light switching time | 50 ms |
Product weight (per item) | 995 g |
Light-to-dark switching time | 0.1 ms |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!