Welding face shield 3M Speedglas G5-01VC 617830
Pow. air turbo starter kit Versaflo 3M G5-01VC
BREASYS-VENTILAT-WELDMASK-SPDGLAS-SET
Art.-no. 5M75617830
EAN 4054596920880
Register and access more than 75 000 products
Welding face shield G5-01 VC
- 3M Speedglas G5-01-welding face shield with automatically darkening G5-01VC-welding goggles (variable colour)
- G5-01-the welding face shield brings a clearer control of the field of vision for welding work.
- G5-01VC -welding goggles: variable degrees of darkness: 5, 8–14 and adjustable colour shade in dark mode (for shades 8–14) - suitable for most welding methods
- Large (104 x 170 mm) and curved clear protective visor provides excellent visibility up and down and to the sides
- Thanks to Natural Colour technology, the view of the welding goggles is brighter, more precise and more colourful
- Automatic start/stop
- The direction of the air flow can be adjusted according to the user’s needs
- Narrow profile and ergonomic design
- 3M Connected Equipment application: you can connect your smartphone with the G5-01 welding face shield, allowing you to manage the settings of the welding goggles, view the information of the welding goggles
- Classification: EN175:B, EN379, EN166:B
Fan Adflo
- Airflow can be selected from two options (170 or 200 litres per minute) to ensure comfort
- Power battery: operating time is 10–13 hours
- EN 12941 TH3
Contents of delivery:
- Welding face shield G5-01
- Welding goggles G5-01VC
- Fan Adflo
- Hose
- Belt
- Charger
- Power battery
- Prefilter
- Particulate filter
- Bag
1 Year Warranty
Datasheets(X)
EN standard | 175, 166, 12941, 14594 |
Product weight (per item) | 5814 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!