Welding face shield 3M Speedglass G5-03E
WELDHELM-3M-SPEEDG-G5-03E-7100332291
Art.-no. 5M02000006
EAN 4064035172855
Register and access more than 75 000 products
Datasheets(X)
Translucency when not activated | Protection level 3 |
Translucency when activated | Protection level 8-12 |
Cassette width x cassette height x cassette thickness | 107 x 55 x 27 mm |
Width of field of vision x height of field of vision | 107 x 55 mm |
Energy supply | Battery |
UV and IR protection | Protection level 12 (permanent) |
Min./max. temperature conditions | -5 to 55 °C |
Standards | EN 16321-1 |
Number of rechargeable batteries/batteries | 1 PCS |
Battery designation | 3V CR2450N lithium |
Material | Polypropylene - PP / polyamide - PA |
Min./max. dark-to-light switching time | 40-470 ms |
Colour | Black |
Min./max. protection level | 3-12 |
Min. dark-to-light switching time | 40 ms |
Product weight (per item) | 330 g |
Light-to-dark switching time | 0.1 ms |