Welcome to Würth Finland For trade customers only

Welding face shield CleanAIR CA-27 Yoga

Welding mask CleanAir Yoga CA-27
WELDMASK-CA-27-YOGA

Art.-no. 9501017463
EAN 8595690406208

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality air-conditioned welding face shield with automatically darkening welding goggles

​​Approved for use with CleanAIR Basic and Aergo fan guards


  • Automatic darkening welding goggles AerTEC X110 Truecolor

  • Truecolor technology helps to see colours more clearly

  • Optical class 1/1/1/2​

  • Cassette size 110x90x9mm

  • Field of view size 100x53mm

  • Light darkness level 4

  • Dark darkness level 5-8/9-13​​

  • Reaction time light-dark 0.04ms​​

  • Reaction time dark-light 0.1​-1.0s​

  • Extensive possibility of adjusting the sensitivity of the sensor

  • Suitable for most welding jobs, including TIG with very low welding currents

  • Hose connection CleanAIR Quicklock​


Contents of delivery: ​Welding face shield CA-27 Yoga + Automatic cassette AerTEC X110 True Color

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Translucency when not activated

Protection level 4

Translucency when activated

Protection levels 5-8 and 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

100 x 53 mm

Energy supply

Solar cells and battery replacement

UV and IR protection

Protection level 16 (permanent)

Min./max. temperature conditions

0 to 60 °C

IP protection class

0 - not applicable

Standards

EN 12941, EN 14594, EN 175, EN 166, EN 379

Number of rechargeable batteries/batteries

1 PCS

Battery designation

3V CR2032 Lithium

Material

ABS

Min./max. dark-to-light switching time

0.1-1 s

Fast opening delay

0 - not applicable

Colour

Black

Min./max. protection level

4-13

Min. dark-to-light switching time

0.1 s

Product weight (per item)

1023 g

Light-to-dark switching time

0.04 ms

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BREASYS-VENTILAT-CLEANAIR-AERGO

The versatile fan unit protects the user from harmful and dangerous particles
x 1 pcs

BREASYS-VENTILAT-CLEANAIR-BASIC-EVO

Renewed, innovative and light fan unit
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SP-HOSE-FLEX-PUR-FM-BLCK-L60CM-F.CLEANAR

Flexible hose for CleanAIR fan guards
x 1 pcs

SP-RUBBER-HOSE-CA-QUICKLOCK-9501016447

Rubber hose for CleanAIR fan guards
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SP-FCESHLD-TEXT-F.CLEANAIR-UNIMASK

A light, safe and easy-to-use face protection
x 1 pcs

SP-FCESEAL-NPREN-F.CLEANAIR-UNIMASK

A light, safe and easy-to-use face protection
x 1 pcs

WELDHELM-CA-28-EUROMASKI-AIR-1,7+8

Combines the best features of a welding face shield and a grinding visor
x 1 pcs

WELDSHLD-CA-OMNIRA-COMBI-AIR-BLACK

Automatic darkening welding face shield with welding goggles that can be lifted up
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information