Welcome to Würth Finland For trade customers only

Welding face shield for helmet Euromaski

Welding mask, attached to safety helmet, Euromaski
EUROMASK HELMET MOUNT 8 DIN

Art.-no. 0984700094

EAN 4053479982335

-
Welding face shield for helmet Euromaski

Art.-no. 0984700094

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Protects your eyes and face from UV radiation and sparks.

  • Light and comfortable.

  • Wide visual field.


Tint/visors together

DIN 1.7 + DIN 8 = DIN 9


DIN 1.7 + DIN 10 = DIN 11


DIN 3 + DIN 8 = DIN 10


DIN 3 + DIN 10 = DIN 12

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cassette width x cassette height x cassette thickness

150 x 90 x 2 mm

Width of field of vision x height of field of vision

150 x 90 mm

Weight

411 g

Min./max. temperature conditions

-10 to 30 °C

Standards

EN 166, EN 169, EN 170, EN 175

Material

Plastic

Colour

Black, Red

Min./max. protection level

1.7-8

Product weight (per item)

411.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SAFEHELM-SCRAFFOLDING-SPIDER-NEONYELLOW

Lightweight, ergonomic helmet
x 1 pcs

SAFEHELM-SCRAFFOLDING-SPIDER-BLACK

Lightweight, ergonomic helmet
x 1 pcs

SAFEHELM-SCAFFOLDING-SPIDER-RED

Lightweight, ergonomic helmet
x 1 pcs

SAFEHELM-SCFFOLDING-SPIDER-BLUE

Lightweight, ergonomic helmet
x 1 pcs

SAFEHELM-SCAFFOLDING-SPIDER-WHITE

Lightweight, ergonomic helmet
x 1 pcs

SAFEHELM-SCAFFOLDING-SPIDER-YELLOW

Lightweight, ergonomic helmet
x 1 pcs

SAFEHELM-MOUNTAINEERING-EN12492-WHITE

Mountaineering hard hat/hard hat for working at heights and rescue operations in accordance with EN 12492
x 1 pcs

SAFEHELM-MOUNTAINEERING-EN12492-YELLOW

Mountaineering hard hat/hard hat for working at heights and rescue operations in accordance with EN 12492
x 1 pcs

SAFEHELM-MOUNTAINEERING-EN12492-BLUE

Mountaineering hard hat/hard hat for working at heights and rescue operations in accordance with EN 12492
x 1 pcs

SAFEHELM-SPECTRUM-WHITE

Hard hat with integrated eye protectors
x 1 pcs

SAFEHELM-SPECTRUM-YELLOW

Hard hat with integrated eye protectors
x 1 pcs

SAFEHELM-SPECTRUM-LIGHTBLUE

Hard hat with integrated eye protectors
x 1 pcs

SAFEHELM-SPECTRUM-ORANGE

Hard hat with integrated eye protectors
x 1 pcs

SAFEHELM-SPECTRUM-RED

Hard hat with integrated eye protectors
x 1 pcs

EARDEFR-(CESSNA-CAP)-ADAPTER

x 1 pcs

HEARPROTADAPT-F.SAFEHELM

Hearing protection adapter for safety helmet
x 1 pcs

SAFEHELM-(ZENITH-X-AIR)-WHTE

High-quality ventilated work helmet with multipoint strap
x 1 pcs

SAFEHELM-ZENITH-AIR-YELLOW

High-quality ventilated work helmet with multipoint strap
x 1 pcs

SAFEHELM-(ZENITH X AIR)-BLUE-53-63CM

High-quality ventilated work helmet with multipoint strap
x 1 pcs

SAFEHELM-(ZENITH X)-WHITE-53-63CM

High-quality solid work helmet with multipoint strap
x 1 pcs

SAFEHELM-(ZENITH X)-YELL-53-63CM

High-quality solid work helmet with multipoint strap
x 1 pcs

SAFEHELM-(ZENITH X)-BLUE-53-63CM

High-quality solid work helmet with multipoint strap
x 1 pcs

MASK SPRAY 165 ML

The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information