Welcome to Würth Finland For trade customers only

Welding helmet 9100 Adflo 3M

Welding helmet 9100 Adflo 3M
3M-9100-MP-WEL-MASK-9100XXI-ADF-579026

Art.-no. 1931009729
EAN 4046777932621

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With the Speedglas welding mask 9100 MP (multi-protection) we have created five-part protection for welders: Head, eyes, face, breathing and hearing, all in a comfortable and user-friendly system.
  • Upgrade set welding mask, welding filter, air hose and carrying case. Used in combination with the Adflo powered air respirator or Versaflo pressure regulator V-500E.

  • Fold-up solution with a large (17 x 10 cm), curved protective visor that improves peripheral vision.

  • Speedglas welding filter 9100XXi (73 x 107 mm): Variable shades (5, 8, 9-13) for most types of arc welding

  • New visual solution that makes the field of view of the filter appear brighter, more detailed and more colourful. Automatic ON/OFF.

  • You can determine each colour level, e.g. light level 3 for grinding work. The delay function is used to set the dark-to-light opening time.

  • Switching time (light/dark) 0.1 ms. The field of view is height-adjustable and can be reliably adjusted.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Standards

EN 12941, EN 175, EN 379, EN 166

Colour

Black

Product weight (per item)

1.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

EAR MUFF PELTOR H31

x 1 pcs

HDPROT-F.WELDHELM-(SPEEDGLAS-9100FX)-3M

x 1 pcs

NECKCOV-F.WELDHELM-(SPEEDGLAS-9100)-3M

x 1 pcs

SPLSHGUA-F.WELDHELM-SPEEDGLAS-EX-3M

x 10 pcs

SPLSHGUA-F.WELDHELM-SPEEDGLAS-IN-3M

x 5 pcs

HDBA-F.WELDHELM-(SPEEDGLAS-9100)

x 1 pcs

FCESHLD-(F.SPEEDGLAS-9100FX)-3M

x 1 pcs

HNGEMECHM-F.WELDHELM-(SPEEDGLAS-9100)-3M

x 1 pcs

FRM-SET-(F.SPEEDGLAS-9100FX)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information