Welcome to Würth Finland For trade customers only

Welding inverter WIS 160 Super+ Würth

Electrode welding inverter WIS 160 SUPER PLUS
ELTRDWELDINV-WIS160-SUPER-PLUS-230V

Art.-no. 5952000163
EAN 4065746768344

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

100% capacity, compatible with 100-metre extension leads (3x2.5mm)
  • Efficient, very compact welding machine

  • The digital display makes selecting the right welding current easy

  • Delivered in a durable plastic case


IGBT technology


IGBT technology ensures perfect welding results when using unstable voltage (working with generators)


Distribution fuse


Requires only a 16A fuse


Arc-Force


  • More stable welding voltage

  • Reduced splatter

  • Tidier welded seams

  • Small currents prevent the inverter from getting stuck


Hot-Start


  • Increases the starting current momentarily

  • Easier arc ignition


Anti-Stick


  • The welding voltage is reduced when the welding inverter is stuck on the workpiece

  • Makes removing the welding inverter easier


Contents of delivery:


  • Welding machine WIS 160 Super+

  • Ground cable 1.5 m, 16 mm²

  • Electrode welding cable 2.5 m, 16 mm²

  • Scratch brush / slag hammer

  • Plastic case


Scratch-start TIG (item number 0984 950 001)


  • Scratch-start TIG welding possible with only a welding torch and pressure regulator
Notice
  • Nominal voltage 69 V

  • Minimum generator 6 kVA

  • Fuse size 16 A

  • Connection cable 2 m, 2.5mm2

  • IP Protection class IP 21

  • Load capacity 160 A (at a temperature of 30 °C)

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal voltage

230 V

Min./max. current

20-160 A

Weldable electrodes

1.6 - 4.0 mm

Weldable TIG welding rods

1.0 - 2.4 mm

Min./max. electrode welding current

20-160 A

ON time at max. current (40°C)

100 %

Welding current at ED 100%

160 A

IP protection class

IP 21

Height

15.5 cm

Width

25 cm

Length

9 cm

Weldable material thickness

0 - not applicable

Product weight (per item)

2.400 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

TRCH-WIG-WLV17-(F.WELDINV-ESI150/200)

x 1 pcs

ERTHCBL-F.WELDSYS-16SMM-3M

x 1 pcs

ERTHCBL-F.WELDSYS-25SMM-5M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information