Welcome to Würth Finland For trade customers only

Welding mask Nahkis

Welding mask, Nahkis
WELDING HELMET NAHKIS

Art.-no. 0984700090

EAN 4053479982298

-
Welding mask Nahkis

Art.-no. 0984700090

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Welding mask for working in tight spaces

  • Material of real leather

  • Opening visor hatch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cassette width x cassette height x cassette thickness

110 x 60 x 2 mm

Width of field of vision x height of field of vision

110 x 60 mm

Weight

800 g

Min./max. temperature conditions

-10 to 50 °C

Standards

EN 175

Material

Leather

Colour

Black

Min./max. protection level

9-9

Product weight (per item)

800 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

MASK SPRAY 165 ML

The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information