Welcome to Würth Finland For trade customers only

Welding seam gauge MR 20 mm

WELDSEAMGAUG-MB20-36155010

Art.-no. 1970926546

-
Welding seam gauge MR 20 mm

Art.-no. 1970926546

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring flat welded seams in corners and seam angles 60°, 80° and 90°

Execution

  • Made of hardened stainless steel
  • Vernier scale and scale with brushed chromium-plated finish
  • Locking screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247222186

Manufacturer Part Number

36155010

Display

Nonius

Min./max. length measuring range

0-20 mm

Vernier scale

0.1 mm

Harmonized System Code

90173000

Gross Weight

0.072 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information