Welcome to Würth Finland For trade customers only

Welding unit Speedtec 200C MIG/MAG Lincoln Electric

MIG/MAG welding unit Speedtec 200C Lincoln
WELDING MACHINE MIG SPEEDTEC 200C LINCOL

Art.-no. 0702352215

EAN 4053479948706

-
Welding unit Speedtec 200C MIG/MAG Lincoln Electric

Art.-no. 0702352215

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A versatile, compact, lightweight and easy to carry welding unit for professional use.

Advanced multi-process unit for MIG/MAG, stick and TIG lift welding.


Large and bright (adjustable) colour display; welding settings display and easy access to other features and menus.


The display uses intuitive icons instead of basic text with instructions and commands presented graphically.


The default interface allows the adjustment of common welding settings, and other settings such as feed starting speed, pre and post gas flow, *synergetic control, memory settings and lock-up are available in the advanced interface.



37 mm feed wheels.


The unit is well suited for welding steel, stainless steel and aluminium (using dia. 200 mm spools).


Power factor correction (PFC) produces high welding current from a single-phase 230 V 50/60 Hz input.


PFC has many advantages, producing nearly 30% more welding current from the same input current, allowing the use of long (e.g. 50 m) power cables



Innershield is an arc welding method where the arc burns between the wire and the target. The powder creates a gas shield during welding and produces slag on the weld pool.


*When used in synergetic mode, the user does not need adjust the welding output voltage but as the program adjusts the output voltage to ensure that it is correct. This value is based on the data entered into the machine.

NoticeBasic unit includes:
  • 2.2 m feed cable

  • 3 m ground cable

  • 2 m gas hose

  • 0.8–1.0 mm feed rollers

  • Does not include a welding gun

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor mixed gas and carbon dioxide, also gasless self-shielded core wires (Innershield).

Nominal voltage

230 V/AC

Weldable wires

Steel, diameter 0.6-1.0 mm

Min./max. current

20-200 A

ON time at max. current (40°C)

30 %

Main fuse

16 A slow

Max. current

200 A

Welding current at max. current (40°C)

200 A

Weldable material thickness

Aluminium 1 - 8 mm, Steel 0.8 - 6 mm, Steel/stainless steel 1-8 mm

Length

527 mm

Weight of machine

17.2 kg

Width

246 mm

Height

396 mm

IP protection class

IP 23

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

WELDING MACHINE TROLLEY

x 1 pcs

BOTTLE PRESSURE REDUCER ARGON AGA RYVAL

TIG-MIG-MAG welding
x 1 pcs

ERTHCBL-WELDSYS-25SMM-5M

x 1 pcs

ELTRDWELDCBL-WELDINV-L5M

x 1 pcs

GUIDTRLY-WELDSET-EWI200/180-5-WIG200

Constructed of all steel for a durable, long-lasting product
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

WREFEDROLL-(F.WELDSYS-LINCOLN)-SST

Durable stainless steel wire feed wheels - suitable for use with most Lincoln welding machines and wire feeders
x 1 pcs

WREFEDROLL-(F.WELDSYS-LINCOLN)-SST

Durable stainless steel wire feed wheels - suitable for use with most Lincoln welding machines and wire feeders
x 1 pcs

WREFEDROLL-(F.WELDSYS-LINCOLN)-ALU

Durable stainless steel wire feed wheels - suitable for use with most Lincoln welding machines and wire feeders
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information