Welding unit cart
Guiding trolley for Speedtec 180C und 200C
WELDING MACHINE TROLLEY
Art.-no.
0984917202
EAN 4053479983363
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- 2-wheeled
- Holder for 20 L welding cylinders
- 2 levels, 49x31 cm, 41x32 cm
- Height 110 cm
- Width 50 cm
- Weight 25 kg
Product information
Datasheets(X)
Material | Steel pipe |
Colour | Black |
Length | 110 cm |
Width | 50 cm |