Welcome to Würth Finland For trade customers only

Wet and dry vacuum cleaner, electric MIRKA 1025 L PC EU 230 V

Ind. wet/dry vac. cleaner 1025 L PC EU 230 V Mirka
INDVACCLNR-MIRKA-8999000111-1025-L-230V

Art.-no. 1971013656

EAN 6416868919288

-
Wet and dry vacuum cleaner, electric MIRKA 1025 L PC EU 230 V

Art.-no. 1971013656

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Industrial vacuum cleaner with Push & Clean filter cleaning system and Autostart function

The Mirka industrial vacuum cleaner 1025 L is powerful, compact and easy to move. The L-classification protects the user from hazardous dusts. The Mirka industrial vacuum cleaner 1025 L has a blow-off function for cleaning hard-to-reach areas.


The container size is 25 L, the container can be easily opened and emptied. A 5 m cable provides optimum flexibility at work. The Push & Clean filter cleaning system enables a longer filter life and better suction. The Autostart function allows the vacuum cleaner to start automatically when a connected machine is switched on.


The Mirka industrial vacuum cleaner 1025 L is suitable for both dry and wet applications (for wet applications, please remove the dust bag).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

3600 l/min

Bin capacity

25 l

Max power

1000 W

Cable length

7.5 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

72 dB

IP protection class

IP 24

Length

375 mm

Width

395 mm

Height

530 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

KOAXHOSE-MIRKA-8992514511-27MMX5,5M

Hose-in-hose system
x 1 pcs

VACHOUSE-MIRKA-8391112011-20MMX4M

With conical adapter
x 1 pcs

TROLLEY-MIRKA9190310111-INDSGR

The robust trolley with adjustable height and two metal shelves is perfect for storing a Mirka vacuum cleaner, hand blocks and abrasive material.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information