Welcome to Würth Finland For trade customers only

Wheel mounting set 7 pieces

Wheel mounting aid set, 7 pieces, wall mounting
WHEEL MOUNTING TOOLS

Art.-no. 1952006735
EAN 4056807821337
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Makes wheel mounting easier and reduces the burden on the mechanic.
  • Especially suitable for vehicles with wheel bolts, for vehicles on which the brake disc is not screwed to the wheel hub and for vehicles with short wheel hub connections.

  • The mounting pins are inserted into a wheel hub thread and do not need to be screwed in.

  • Suitable for wheel bolts M12 and M14

  • While inserting the first wheel bolt, the weight of the wheel hangs on the mounting pin.

  • The assembly aid is first inserted into the hub, which aligns the holes in the brake disc with those of the wheel hub (for vehicles with a loose brake disc).


Scope of delivery:


  • 1 x wheel mounting pin for wheel bolts M12, L=127.5 mm

  • 1 x wheel mounting pin for wheel bolts M14, L=127.5 mm

  • 2 x replacement sleeve for wheel mounting pin M12, L=27.8 mm

  • 2 x replacement sleeve for wheel mounting pin M14, L=27.8 mm

  • 1 x magnetic holder
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Length

127.5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information