Wide indicator lights
Flash Indicator LED
FLSHBCN-LED-3A-8,2W-12/24W-122X41MM
Art.-no.
0812420316
EAN 4046777076066
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
4 x yellow LED 12/24 V
Clear glass size 120 x 45 x 35 mm
E-mark approval
Possible to program various flashes.
Multiple lights can be synchronised.
IP67, R65
Clear glass size 120 x 45 x 35 mm
E-mark approval
Possible to program various flashes.
Multiple lights can be synchronised.
IP67, R65
Product information
Datasheets(X)
Length | 122 mm |
Width | 41 mm |
Height | 9.4 mm |
Min./max. nominal voltage | 12.8 / 24 V/DC |