Welcome to Würth Finland For trade customers only

Wide load/long vehicle sign

Extra-wide/extra-long sign
WARNMRK-OVERWIDTH-PROTPRFL-423X423MM

Art.-no. 081220 100
EAN 4047376833425

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Two-sided

  • Includes edge protection

  • Reflective material: Type I (fluorescent)

Marking of wide load/long vehicles in accordance with Art. 32 StVZO in conjunction with Art. 22 (2) StVO and Art. 29 VwVStVO (exemption permit required: Art. 46 StVO, Art. 70 and 71 StVZO, Art. 49 a (7) StVZO)

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Long vehicles or vehicles with wide load/long load


Can also be used with large-capacity heavy transport vehicles

Width

423 mm

Height

423 mm

Material

Steel

Colour

Red, White

Design

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information