Wind protection tape Arronflex
Insulating tape / wind protection tape, Arron Flex
SECTPE-PE-WEISS-60MMX25M
Register and access more than 75 000 products
Suitable for use with all wind protection materials: boards, fabrics, insulation materials etc.
Meets requirements: DIN 4108, EC1 PLUS
Can also be used in freezing temperatures, lowest installation temperature –10°C
Width 60 mm, 25 m per roll
Datasheets(X)
Chemical basis | Polyethylene |
Colour | White |
Width | 60 mm |
Length | 25 m |