Window latch
Latch window
PUSH BAR ZP 80X30 MM
Register and access more than 75 000 products
Screws with a diameter of 2.5 mm can be used to fasten window latches with a base plate length of 60 mm. Use screws with a diameter of 3 mm to fasten window latches with a base plate length of 80 mm or above.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Can be used on steel, aluminium or wood surfaces.
Material | Steel |
Surface | Zinc plated |
Base plate length | 80 mm |
Base plate width | 30 mm |
Included in delivery | lug |