Welcome to Würth Finland For trade customers only

Window sealing tape vehicle 3M™

SEALTPE-VEH-BUTYL-8MM-4,5M

Art.-no. 5M08611

EAN 3134375404549

-
Window sealing tape vehicle 3M™

Art.-no. 5M08611

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Mounting tape for direct mounting of windscreens and rear windows without a fixed rubber profile

Easy to work with


  • Adheres immediately

  • No curing time

  • Good adhesion to metal and glass
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For immediate gluing when directly installing windscreens (without gasket). Can also be used to reduce vibrations and rattling noises in vehicles.

Chemical basis

Synthetic rubber

Colour

Black

Length

4.5 m

Sealing-tape thickness

8 mm

Diameter (Ø)

8 mm

Width

8 mm

Min./max. joint width

8-8 mm

Min./max. processing temperature

15 to 30 °C

Shelf life from production/conditions

48 Month / at 15°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information