Window wiper
Squeegee
SQUEEG-LIGHTBLUE-400X160MM
Art.-no.
0891350306
EAN 4053479960111
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Width 400 mm
Product information
Datasheets(X)
Colour | Light blue |
Material | Rubber |
Width | 400 mm |
Height | 50 mm |
Product weight (per item) | 115 g |