Windscreen washer fluid
Windscreen cleaner, ready-mixed, unlabelled
WSCRNCLNR-ANTIFREZ-READY-BLUE-(-15DGR)-3
Register and access more than 75 000 products
Datasheets(X)
Contents | 3 l |
Weight of content | 3 kg |
Chemical basis | Ethanol |
Colour | Blue |
Density | 965 kg/m³ |
Density conditions | at 20°C |
Shelf life from production | 36 Month |
Container | Bag |