Wing handle nut Brass, sophisticated design
Wing nut, brass
NUT-WNGHNDL-IT-BRS-M5
Register and access more than 75 000 products
Optimum grip and high-quality appearance thanks to finely rounded contours
Datasheets(X)
![]() | |
Material | PA reinforced |
Material of nut | Brass |
Surface | Plain |
Colour | Black |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M5 |
Wing length (l1) | 26 mm |
Wing height (h1) | 13 mm |
Thread length (lg) | 9 mm |
Product weight (per item) | 5.310 g |