Wing nut, round wing shape (German type) DIN 315, A4 stainless steel, plain
DIN 315 plain stainless steel A4
NUT-WING-DIN315-G-A4-M10
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter (D) | M10 |
Wing height (h1) | 24 mm |
Width of wing on nut (e1) | 51 mm |
Standards | DIN 315 |
Form | German type |
Material | Stainless steel A4 |
Property class | 0 - not applicable |
Surface | Plain |
RoHS-compliant | Yes |