Winter hat Fake fur
Winter hat, fake fur
WINTER FUR CAP, BLACK, XS
Art.-no.
5358000021
EAN 4056807025216
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Adjustable chin strap
- Material: 65% polyester/35% cotton
- Flap parts made from faux fur, warm wadding
- Washed at 40˚
- Sized XS and L/XL
- Black
Product information
Datasheets(X)
Colour | Black |
Size | XS |
Material | Cotton / polyester |
Fabric weight per m2 | 245 g |
Padding | 100% polyester |
Washable at | 40°C |