Wire brush stainless steel
Wire brush 3-row, V-shaped, wooden handle
HAND BRUSH 3-ROWS V-SHAPED SS
Register and access more than 75 000 products
V-shaped plastic handle
Wire thickness 0.35 mm
The V-shaped brush can be used to remove slag from difficult welds.
Datasheets(X)
Material of wire | Stainless steel A2 |
Number of rows | 3 PCS |
Wire diameter | 0.35 mm |
Length of bristles (L3) | 35 mm |
Width (B) | 35 mm |
Length (L1) | 290 mm |
Length of head (L 2) | 135 mm |