Wire brush with plastic handle LESSMANN
WREBRSH-PLA-SST-260X135MM
Art.-no. 9501040301
EAN 4017359031452
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Material of wire | Stainless steel |
Number of rows | 1 PCS |
Wire diameter | 0.30 mm |
Length of bristles (L3) | 28 mm |
Width (B) | 10 mm |
Length (L1) | 260 mm |
Length of head (L 2) | 135 mm |