Welcome to Würth Finland For trade customers only

Wire-cable cutters

Wire rope cutters universal
WREROPCTR-UNI

Art.-no. 071403 60

EAN 4056807004853

-
Wire-cable cutters

Art.-no. 071403 60

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For cutting cables, wire cables and piano wire.
  • Clean cut thanks to V-shaped cutting geometry

  • Your hands do not slip due to PVC-coated handle

  • The fixing device holds the shears in the closed position

  • Integrated clamping function for pulling out wire cables
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wire cable, fencing wire

Max. piano wire diameter cutting capacity

2.5 mm

Max. wire diameter cutting capacity in 19 HRC steel

4 mm

Max. hard wire diameter cutting capacity

5 mm

Max. soft wire diameter cutting capacity

7 mm

Max. cable diameter cutting capacity in aluminium/copper

5 mm

Length

190 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information