Wire cup brush Knotted stainless steel with M14 connecting thread
CPBRSH-AG-A2-80MM-M14
Art.-no. 071469208
EAN 4046777449075
Register and access more than 75 000 products
- Efficient machining of large surfaces with high wear resistance thanks to clockwise knotting on the wire cup brush
- For direct use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Notes on use (optimising brushing results) | ||||
| Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates burr | ↓ | ↑ | ↓ | |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburr | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polish | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- Removing slag, rust, scale, concrete residue
- Cleaning welded seams
- Removing varnish and paint
- Preparing metal surfaces before varnishing
![]() | |
Diameter (D) | 80 mm |
Usable length of wire (H) | 25 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.5 mm |
Number of braids | 20 PCS |
Material of wire | Stainless steel |
Design | Braided clockwise |
Max. rotation speed | 9000 rpm |
