Welcome to Würth Finland For trade customers only

Wire cutter C12

WREROPCTR-C12

Art.-no. 071403 605

EAN 4053479946818

-
Wire cutter C12

Art.-no. 071403 605

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Cable cutters with blades made of specially hardened metal.

The specially hardened metal blades provide high cutting capacity. Lightweight metal handles ensure ease of use.



  • Lightweight metal handles

  • Blades made of specially hardened metal

  • Length 500 mm

  • Weight 1700 g
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. piano wire diameter cutting capacity

6 mm

Max. wire diameter cutting capacity in 19 HRC steel

12 mm

Max. hard wire diameter cutting capacity

8 mm

Max. soft wire diameter cutting capacity

12 mm

Max. cable diameter cutting capacity in aluminium/copper

12 mm

Length

500 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information