Welcome to Würth Finland For trade customers only

Wire nailer SK DA 663-771

Pneumatic nailer SK DA 663-771
BRAD NAILER SK DA 663-771

Art.-no. 0703663771

EAN 4045759038863

-
Wire nailer SK DA 663-771

Art.-no. 0703663771

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A powerful wire nailer (countersunk head) for finishing and more demanding fixing. Nail length of 25–63 mm.
  • Wide range: 25-63 mm

  • Nails firmly, but is small in size and leaves a clean mark

  • Easy loading

  • Thanks to the slanted magazine, it is convenient to use in corners and tight spaces

  • Adjustable impact depth

  • Quick-cleaning function for tip

  • Rubber-coated handle

  • Exhaust air direction control


Opening tip makes removal of stuck nails faster. Rubber tip guard leaves no marks on the panel or batten surface.
Depth controller below the trigger.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor installing battens, panelling (even large areas) and boarding, and also for use in the furniture and construction industry

Suitable for min./max. nail length

25-64 mm

Suitable for nail diameter

1.8 mm

Suitable for min./max. nail diameter

1.8 - 1.8 mm

Air consumption per impact

2 l

Weight of machine

1.86 kg

Min./max. operating pressure

5-7 bar

Length

319 mm

Width

91 mm

Height

304 mm

Min. hose inner diameter

9 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
34° brad nail, type WDA Plain stainless steel

BRADNL-63MM-A2

x 4000 pcs
34° brad nail, type WDA

BRADNL-WDA-RESIN-(A2K)-1,8X25

Galvanised steel, blue passivated (A2K), resin-coated
x 4000 pcs
34° brad nail, type WDA

BRADNL-WDA-RESIN-(A2K)-1,8X32

Galvanised steel, blue passivated (A2K), resin-coated
x 4000 pcs
34° brad nail, type WDA

BRADNL-WDA-RESIN-(A2K)-1,8X38

Galvanised steel, blue passivated (A2K), resin-coated
x 4000 pcs
34° brad nail, type WDA

BRADNL-WDA-RESIN-(A2K)-1,8X44

Galvanised steel, blue passivated (A2K), resin-coated
x 4000 pcs
34° brad nail, type WDA

BRADNL-WDA-RESIN-(A2K)-1,8X50

Galvanised steel, blue passivated (A2K), resin-coated
x 4000 pcs
34° brad nail, type WDA

BRADNL-WDA-RESIN-(A2K)-1,8X63

Galvanised steel, blue passivated (A2K), resin-coated
x 4000 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information