Wire runner OVH ABS
ABS, wire runner, overhead
CABLE SHUTTLE OVERHEAD ABS RO
Register and access more than 75 000 products
Datasheets(X)
Length | 15 cm |
EN standard | 795 |
Material | Stainless steel |
Wire cable diameter | 8 mm |
Type description | VAIJERIKULKIJA OVH ABS RO |
Colour | Stainless steel coloured |
Weight | 1245 g |