Wire stripping pliers SENSOR
Wire stripping pliers SENSOR
WRESTRPLRS-SLFADJ-SENSOR2-(4,4-7,0MM)
Register and access more than 75 000 products
- No longitudinal stop – longer cable sections can be fed through the body of the pliers and stripped
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping control cables (e.g. Ölflex), PUR halogen-free sensor/actuator cables, highly flexible TPE-U cables, shielded and unshielded PVC-insulated and PUR-insulated cables J-Y(ST)Y, BMK J-Y(ST)Y, (N)HXH E30-E90, YSLY-JZ, JE-H(ST)H E30-E90, JE-H(ST)HRH E30-E90, (N)HXCH E30-E90, (N)HXH-J E30-E90, Lif9YC11Y, KNX cables
Type description | SENSOR 2 |
Blade geometry | O-shaped |
Min./max. wire diameter | 4.4-7.0 mm |
Length x width x height | 172 x 30 x 98 mm |
Material | Plastic / metal |
Material of handle | Plastic |