Welcome to Würth Finland For trade customers only

Wire stripping pliers T-Stripper 45-425-341

Wire stripping pliers AWG 45-425-341 T-Stripper
WRESTR-ADJ-STRIPTL-TSTRIP-(45-425-341)

Art.-no. 0714010100

EAN 4062856515103

-
Wire stripping pliers T-Stripper 45-425-341

Art.-no. 0714010100

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Wire stripping pliers with ergonomic handle for stripping and cutting
High-quality tool for stripping and cutting single and multi-core conductors.
  • Each conductor size has its own slot in the jaw (0.5 mm2–4.0 mm2).

  • The compact cutting blade is quick to use.

  • The ergonomic design of the handle reduces stress on the user's hand and makes the tool comfortable to use.

  • Soft and patterned coating in the handle improves grip and provides maximum user comfort.
NoticeNot suitable for cable cutting e.g. MMJ
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor hard and soft conductors. For stripping and cutting.

Length (L)

215 mm

Max. wire diameter (Ø)

2.3 mm

Max. wire cross section

4.0 mm²

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information