Wiring harness for LED lights
Connecting set for LED light
CONSET-F.LGHT-LED-1PC
Register and access more than 75 000 products
Deutsch coupling sets for auxiliary lights utilise modern solid-state technology, save time and money and ensure reliable and moisture-resistant couplings for all kinds of auxiliary light combinations.
- CAN compatible
- Corrosion protection
- Fully electronic structure, replaces both fuse and relay
- Integrated residual current device
- Also works in vehicles where power is supplied to the headlights in pulses
9501 006 850 no. 5
- Plug&Drive coupling set for one auxiliary light
- Deutsch DTP connector
- 12V:300W, 24V:600W
9501 006 851 no. 8
- Universal coupling set for two auxiliary lights with short wires and no plugs
- Heat-shrink crimp connectors at the ends of 1.35 m long wires ensure faster installation
- 12V: 2 x 100W, 24V: 2 x 200W
9501 006 852 no. 2
- Plug&Drive coupling set for two auxiliary lights
- 2 x Deutsch DT couplings
- 12V: 2 x 100W, 24V: 2 x 200W
9501 006 853 no. 7
- Universal coupling set for one auxiliary light bar with short wire and no plug
- Heat-shrink crimp connectors at the ends of 1.35 m long wires ensure faster installation
- 12V: 200W, 24V: 400W
9501 006 854 no. 3
- Universal coupling set for three auxiliary lights with short wires and no plugs
- Heat-shrink crimp connectors at the ends of 1.35 m long wires ensure faster installation
- 12V: 3 x 250W, 24V: 3 x 500W
9501 006 855 no. 6
- Plug&Drive coupling set for two auxiliary lights
- 2 x Deutsch DTP couplings
- 12V: 2 x 150W, 24V: 2 x 300W
9501 006 856 no. 4
- Plug&Drive coupling set for one auxiliary light with parking function
- Deutsch 3-pole DT coupling
- 12V:200W, 24V:400W
9501 006 857 no. 1
- Plug&Drive coupling set for one auxiliary light
- Deutsch 2-pole DT coupling
- 12V: 200W, 24V: 400W
9501 010 769 no. 11
- Plug&Drive coupling set for one auxiliary light
- Deutsch 1 x 4-pole DTP coupling
- 12V:350W, 24V:700W
9501 011 059 no. 12
- Plug&Drive coupling set for two auxiliary lights
- Deutsch 2 x 4-pole DTP coupling
- 12V: 2 x 145W, 24V: 2 x 300W
9501 016 742
- HD DTP -wiring harness for one light
- 320W max. DTP socket
- Complete wiring harness from battery to lights
9501 016 746
- LED -wiring harness for Super Captain 800 light
- Includes 12V 60A and 24V 40A relay, 50A and 30A fuses
Deutsch coupling sets for auxiliary lights utilise modern solid-state technology, save time and money and ensure your auxiliary light combinations are reliable and moisture-resistant.
Datasheets(X)
Product weight (per item) | 200 g |