Welcome to Würth Finland For trade customers only

Wood glue D3/B3

Cold wood glue, D3/B3
WOODGLUE D3/B3-WHITE-0,75LTR

Art.-no. 0892100280

EAN 4053479960654

-
Wood glue D3/B3

Art.-no. 0892100280

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A sure-fire wood glue for indoor and outdoor use
DIN EN204 class D3/B3-compliant for moisture resistance.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFurniture and carpentry industries, construction and renovation. Suitable for: wood, wood boards, chipboard, plywood and styrofoam. Apply glue to both surfaces and press together. Colourless once dry. Time to install: 0–5 min. Time needed for pressing: 5–30 min.

Colour

White

Chemical basis

Polyvinyl acetate dispersion

Container

Bottle

Weight of content

810 g

Min. proportion of solids

55 %

Min. film forming temperature

7 °C

Min./max. pressing pressure

2-6 N/m²

Min./max. wood moisture

8-12 %

Min./max. application quantity in surface bonding

150-200 g/m²

Shelf life from production/conditions

12 Month / at 10°C to 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information