Welcome to Würth Finland For trade customers only

Work glove ALL-ROUND

Work glove, cow split leather, ALL-ROUND
WORKING GLOVES OX GRAIN ALLROUND

Art.-no. 08994011

EAN 4046777449655

-
Work glove ALL-ROUND

Art.-no. 08994011

-
Quantity
PU
x 12 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Durable glove for heavy duty use
  • Palm is made from sturdy cowhide, back from durable split leather

  • Lining on the palm side

  • Fabric cuff

  • Stitches made from heat resistant Kevlar


Cat. 2 EN 388

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

11

Material

Cowhide leather

Interior finish

Palm lining

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information