Welcome to Würth Finland For trade customers only

Work light BULLPRO LED, curved

LED work light beams BULLPRO
WRKLGHT-VEH-LED-BULLPRO-CURVED-400W

Art.-no. 9501001762

EAN 4062856058549

-
Work light BULLPRO LED, curved

Art.-no. 9501001762

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful, curved BULLPRO LED work light bars.

Powerful, curved BULLPRO LED work light bars



  • Supplied in 3 different sizes and outputs (200 W, 300 W and 400 W)

  • Wide light pattern

  • Good work light with colour temperature of 6,000 K

  • 5 W Osram LED

  • Easy installation with 1 metre cable with Deutsch 2-pin DTP connector
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Arch

Min./max. nominal voltage

10 / 30 V/DC

Number of LEDs

80 PCS

Luminous flux

48000 lm

Design

Bare

Material of headlight lens

Plastic

Cable connection

Deutsch DTP

Cable length

1.00 m

Power rating

400 W

Width

1073 mm

Height

78.5 mm

Depth

55 mm

Approval mark

ECE-R10

IP protection class

IP 67, IP 69K

Min. temperature conditions

-40 °C

Max. temperature conditions

+85 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information