Work light LED 48 W
LED work light, Epistar
WRKLGHT-VEH-LED-6500K-109X71X126MM
Register and access more than 75 000 products
- Light output 3000 lumens
- Colour temperature 6000 K
- Voltage 9–32 V
- 16 x 3 W
- Aluminium body, polycarbonate lens.
- Wide light pattern.
- Dimensions: 108 mm x 108 mm x 68 mm
- Cable 0.2 m
- IP 67
Datasheets(X)
Lamp type | LED |
Min./max. nominal voltage | 9 / 32 V/DC |
Number of LEDs | 16 PCS |
Luminous flux | 3000 lm |
Material of headlight lens | Plastic |
With handle | No |
Power rating | 3 W |
Length | 109 mm |
Width | 108 mm |
Height | 108 mm |
Depth | 68 mm |
IP protection class | IP 67 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 60 °C |
Material of housing | Metal |