Welcome to Würth Finland For trade customers only

Work light LED NORDIC KL1401

LED work light NORDIC KL1401
WRKLGHT-VEH-LED-(12-24V)-42W-KL1401

Art.-no. 0812450310

EAN 4056807165028

-
Work light LED NORDIC KL1401

Art.-no. 0812450310

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Drive:
  • 42 W
    Voltage:
  • 12-24 V
    Light output: 3,200 lm
    Wide light pattern
    Aluminium frame
    Polycarbonate glass
    EMC approval
    IP69
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

3200 lm

Min./max. nominal voltage

12 / 24 V

Material of headlight lens

Plastic

Power rating

42 W

Length

110 mm

Width

137 mm

Depth

74 mm

Approval mark

CISPR 25

IP protection class

IP 69

Min. temperature conditions

-40 °C

Max. temperature conditions

85 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information